This product requires certification to purchase.

Handle in Polished Chrome

KOHLER

Handle in Polished Chrome

  • Fast #
  • Part #K1009889-CP
  • Item #1830589
  • Manufacturer Part #1009889-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Handle in Polished Chrome

  • Fast #
  • Part #K1009889-CP
  • Item #1830589
  • Manufacturer Part #1009889-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
K-T14414-4 Wall-Mount Lavatory Faucet and K-14406-3 Widespread Lavatory Faucet
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Cross
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
087206851742