This product requires certification to purchase.

Handle Kit in Brushed Nickel

KOHLER

Handle Kit in Brushed Nickel

  • Fast #
  • Part #K1153944-BN
  • Item #4114880
  • Manufacturer Part #1153944-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Handle Kit in Brushed Nickel

  • Fast #
  • Part #K1153944-BN
  • Item #4114880
  • Manufacturer Part #1153944-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Lever
Number of Handles:
Single Handle
UPC:
650531122247