This product requires certification to purchase.

Handle Kit in Polished Chrome

KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1297138-CP
  • Item #7513796
  • Manufacturer Part #1297138-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1297138-CP
  • Item #7513796
  • Manufacturer Part #1297138-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612661043
WaterSense Labeled:
No