Handle Kit in Vibrant Brushed Moderne Brass
Handle Kit in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MO
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MO
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Handle
- Height:
- 1-81/100
- Type:
- K1550051-2MB
- UPC:
- 195711160928
- Width:
- 1-81/100