This product requires certification to purchase.

Handle Kit in Vibrant® Brushed Nickel

KOHLER

Handle Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1055800-BN
  • Item #3170150
  • Manufacturer Part #1055800-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Handle Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1055800-BN
  • Item #3170150
  • Manufacturer Part #1055800-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
650531429865
WaterSense Labeled:
No