Hardware Kit for Clairette® K-690, K-691 and K-692 Kitchen Faucets
Hardware Kit for Clairette® K-690, K-691 and K-692 Kitchen Faucets
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Clairette® K-690, K-691 and K-692 Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612722867