Hardware Kit for K-99261 Kitchen Sink Faucet
Hardware Kit for K-99261 Kitchen Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-99261 Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612348661