This product requires certification to purchase.

19-3/16 in. Undermount Oval Vitreous China Bathroom Sink in Black Black™

KOHLER

Herringbone Caxton® 19-3/16 in. Undermount Oval Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K14218-HD2-7
  • Item #7312061
  • Manufacturer Part #14218-HD2-7
5 out of 5 Customer Rating
Brand image
KOHLER

Herringbone Caxton® 19-3/16 in. Undermount Oval Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K14218-HD2-7
  • Item #7312061
  • Manufacturer Part #14218-HD2-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Decorated with a textural herringbone design on black background
  • Deep oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Herringbone Caxton®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
19-3/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
8-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
885612604705
Width:
16-1/8 in