This product requires certification to purchase.

Elongated Toilet Bowl in Black Black

KOHLER

Highcliff™ Elongated Toilet Bowl in Black Black

  • Fast #
  • Part #K96058-7
  • Item #7262834
  • Manufacturer Part #96058-7
5 out of 5 Customer Rating
Brand image
KOHLER

Highcliff™ Elongated Toilet Bowl in Black Black

  • Fast #
  • Part #K96058-7
  • Item #7262834
  • Manufacturer Part #96058-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Kohler® K-96058 floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design meets both ADA and CSA height requirements
  • Elongated bowl and ADA compliant
  • Rear spud: 1-1/2"
  • Trap passageway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Also available with antimicrobial finish Kohler® K-96058-SS
  • Replaces Kohler® Highcrest® and Highcliff™ flushometer models
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Highcliff™
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
26-1/8 in
GSA Approved:
No
Height:
16-5/8 in
IAPMO Listed:
No
Length:
26-1/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Rear
Spud Size:
1-1/2 in
Tank Only:
No
Toilet Bowl Height:
16-7/8 in
Toilet Bowl Length:
26-3/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
11 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
885612537102
WaterSense Labeled:
Yes
Width:
14-7/8 in