This product requires certification to purchase.

Elongated Toilet Bowl in White

KOHLER

Highcliff™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4368-0
  • Item #172208
  • Manufacturer Part #4368-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highcliff™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4368-0
  • Item #172208
  • Manufacturer Part #4368-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 2-1/4 in passageway
  • 11-3/8 in x 10-3/8 in water area
  • 6 in rim to water surface
  • 5-1/2 in seat mounting hole
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Toilet Bowl Height
17-1/2 in
Toilet Bowl Length
26 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Highcliff™
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Spud Location
Top
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
No
WaterSense Labeled
No
UPC
040688230498


Recommended Accessories