Elongated Toilet Bowl in White
Highcliff™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With a revolutionary flush engine, the Kohler®K-96058 SSL floor-mount flushometer bowl features bedpan lugs and antimicrobial finish that inhibits the growth of mold, mildew, stains and odor causing bacteria
- Elongated bowl and ADA compliant
- Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
- Ideal for healthcare and education installations
- Rear spud: 1-1/2"
- Bedpan lugs
- Trap passageway: 2-1/8"
- Water surface: 10" x 7"
- Range 1.1 to 1.6 gpf
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Highcliff™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/8
- GSA Approved:
- No
- Height:
- 16-5/8
- IAPMO Listed:
- No
- Length:
- 26-1/8
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Tank Only:
- No
- Toilet Bowl Height:
- 16-7/8
- Toilet Bowl Length:
- 26-3/8
- Toilet Bowl Width:
- 14-5/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 11 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 885612597755
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8