This product requires certification to purchase.

HIGHCLIFF ANTIMICROB & MACH 1.28 HYBRID

KOHLER

Highcliff™ Ultra HIGHCLIFF ANTIMICROB & MACH 1.28 HYBRID

  • Fast #
  • Part #KPR96057-T4HS-NA
  • Item #9721917
  • Manufacturer Part #PR96057-T4HS-NA
3.3 out of 5 Customer Rating
Brand image
KOHLER

Highcliff™ Ultra HIGHCLIFF ANTIMICROB & MACH 1.28 HYBRID

  • Fast #
  • Part #KPR96057-T4HS-NA
  • Item #9721917
  • Manufacturer Part #PR96057-T4HS-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Elongated bowl offers added room and comfort
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 2-1/8 in (54 mm) fully glazed trapway
  • 10 in x 7 in (254 mm x 178 mm) water surface
  • 10 in or 12 in (254 or 305 mm) rough-in
  • 1.28 gpf (4.8 lpf)
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2
Collection:
Highcliff™ Ultra
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Touchless
Height:
33-1/2 in
Length:
26-3/8 in
Material:
Vitreous China
Toilet Type:
Two Piece
WaterSense Labeled:
Yes