This product requires certification to purchase.

1 gpf Elongated Floor Mount Two Piece Toilet Biscuit

KOHLER

Highline® 1 gpf Elongated Floor Mount Two Piece Toilet Biscuit

  • Fast #
  • Part #K5298-TR-96
  • Item #7182004
  • Manufacturer Part #5298-TR-96
4.9 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1 gpf Elongated Floor Mount Two Piece Toilet Biscuit

  • Fast #
  • Part #K5298-TR-96
  • Item #7182004
  • Manufacturer Part #5298-TR-96
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Flow rate: 1 gpf
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Includes right-hand polished chrome trip lever
  • Includes tank locks
  • Combination consists of the Kohler® K-5308-TR tank and Kohler® K-5297 bowl
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
31-1/4 in
IAPMO Listed:
No
Length:
29-1/2 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
18 in