This product requires certification to purchase.

1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #K6393-0
  • Item #4703327
  • Manufacturer Part #6393-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #K6393-0
  • Item #4703327
  • Manufacturer Part #6393-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Combination consists of the Kohler® K-4373 bowl and Kohler® K-4458 tank
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/4
IAPMO Listed:
No
Length:
29-1/2
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Rough-In:
10 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
18