1.28 gpf Elongated Toilet with Left-Hand Trip Lever in Black Black with 10 in. Rough-In
Highline® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever in Black Black with 10 in. Rough-In
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Black Black™
Part #K4467-7
KOHLER Elongated Toilet Bowl in Black Black™
Part #K4373-7
- Material: Vitreous china
- Comfort Height® elongated bowl
- Class Five® flushing system
- Rough-in size: 10"
- Seat and supply line not included
- Combination consists of the K-4467 tank and the K-4373 bowl
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl and trapway to create a strong siphon during flushing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- Length:
- 29-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 10 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612005908
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8