1.28 gpf Elongated Toilet with Right-Hand Trip Lever and Tank Liner in White with 10 in. Rough-In
Highline® 1.28 gpf Elongated Toilet with Right-Hand Trip Lever and Tank Liner in White with 10 in. Rough-In
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K4373-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K4467-UR-0
- Material: Vitreous china
- Comfort Height® elongated bowl
- Class Five® flushing system
- Rough-in size: 10"
- Seat and supply line not included
- Combination consists of the K-4467-UR tank and the K-4373 bowl
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- Length:
- 29-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 10 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- UPC:
- 885612006240
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8