1.28 gpf Elongated Two Piece Toilet in Biscuit
Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4467-RA-96
KOHLER Round Toilet Bowl in Biscuit
Part #K4373-96
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Combination consists of the Kohler® K-4467-RA tank and Kohler® K-4373 bowl
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed:
- No
- Length:
- 29-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Width:
- 18 in