This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K76301-96
  • Item #7026809
  • Manufacturer Part #76301-96
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K76301-96
  • Item #7026809
  • Manufacturer Part #76301-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Concealed trapway and clean Caps® low-profile bolt caps facilitate easier cleaning and enhanced design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-5311 tank and Kohler® K-80020 bowl
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
31-1/4 in
IAPMO Listed:
No
Length:
29-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-1/8 in