This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3658-0
  • Item #4108904
  • Manufacturer Part #3658-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3658-0
  • Item #4108904
  • Manufacturer Part #3658-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
  • Class Five® flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
  • ADA compliant
  • WaterSense Certified
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
30-3/8
IAPMO Listed:
Yes
Length:
29-1/2
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
19-5/8