1.28 gpf Elongated Two Piece Toilet in White
Highline® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes standard left-hand polished chrome trip lever
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Combination consists of the Kohler® K-4467-U tank and Kohler® K-4373 bowl
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/4
- IAPMO Listed:
- No
- Length:
- 29-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Type:
- ECTXBG118
- WaterSense Labeled:
- Yes
- Width:
- 18