This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3999-0
  • Item #7188527
  • Manufacturer Part #3999-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3999-0
  • Item #7188527
  • Manufacturer Part #3999-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/4 in
Length
29-3/4 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
18-1/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531967589