This product requires certification to purchase.

1.28 gpf Toilet Tank in Biscuit

KOHLER

Highline® 1.28 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K44467-96
  • Item #11833298
  • Manufacturer Part #44467-96
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K44467-96
  • Item #11833298
  • Manufacturer Part #44467-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Kohler Highline toilet tank features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. This water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
  • Coordinates with products from the Highline line seamlessly
  • Tank only configuration - giving you the opportunity to select your matching bowl
  • Left hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • Combines with a K-44198, K-44197, K-44373, or K-44199 bowl
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Replaces Highline K-4467 tank
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
15-3/25 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
18-1/50 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Collection
Highline®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Pressure
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ASME
ASME A-112.19.2
CEC Compliant
For Sale in CA
CSA Certified
B45.1
UPC
195711204127