1.28 gpf Toilet Tank in Biscuit
Highline® 1.28 gpf Toilet Tank in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- The Kohler Highline toilet tank with right-hand trip lever features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. This water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
- Coordinates with products from the Highline line seamlessly
- Tank only configuration - giving you the opportunity to select your matching bowl
- Right hand trip lever placement
- Constructed of vitreous china ensuring durability and dependability
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- All hardware required for installation is included
- Combines with a K-44198, K-44197, K-44373, or K-44199 bowl
- Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
Documents
Specifications
- ASME:
- ASME A-112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Height:
- 15-3/25
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 195711204141
- WaterSense Labeled:
- No
- Width:
- 18-1/50