This product requires certification to purchase.

1.28 gpf Toilet Tank in White

KOHLER

Highline® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K44467-U-0
  • Item #11833301
  • Manufacturer Part #K44467-U-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K44467-U-0
  • Item #11833301
  • Manufacturer Part #K44467-U-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Kohler Highline toilet tank features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. With an Insuliner tank liner to minimize condensation, this water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance
  • Coordinates with products from the Highline line seamlessly
  • Tank only configuration - giving you the opportunity to select your matching bowl
  • Left hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • Combines with a K-44198, K-44197, K-44373, or K-44199 bowl
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
Height:
15-3/25 in
Length:
18 in
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
195711210364
Width:
18-1/50 in