1.6 gpf Elongated Dual Flush Toilet with Left-Hand Trip Lever in Black Black with 10 in. Rough-In
Highline® 1.6 gpf Elongated Dual Flush Toilet with Left-Hand Trip Lever in Black Black with 10 in. Rough-In
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Black Black™
Part #K4373-7
- Material: Vitreous china
- Comfort Height® elongated bowl
- Class Five® flushing system
- Flow rate: 1.6 gpf
- Glazed trapway: 2-1/8"
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- Length:
- 29-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612249692
- WaterSense Labeled:
- No
- Width:
- 18-1/8