This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3979-0
  • Item #7189301
  • Manufacturer Part #3979-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3979-0
  • Item #7189301
  • Manufacturer Part #3979-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
31-1/4
IAPMO Listed:
No
Length:
29-3/4
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-1/2
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
UPC:
650531967701
WaterSense Labeled:
No
Width:
18-1/8