This product requires certification to purchase.

1.6 gpf Toilet Tank in Biscuit

KOHLER

Highline® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K44468-96
  • Item #11833306
  • Manufacturer Part #44468-96
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K44468-96
  • Item #11833306
  • Manufacturer Part #44468-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Kohler Highline toilet tank features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. This toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair with the recommended bowls for a complete Highline toilet.
  • Coordinates with products from the Highline line seamlessly
  • Tank only configuration - giving you the opportunity to select your matching bowl
  • Left hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • Combines with a K-44197, K-44198, or K-44199 bowl
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Requires Certification

Specifications

ASME:
ASME A-112.19.2
CEC Compliant:
Not for Sale in CA
CSA Certified:
B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
Height:
13-47/50 in
Material:
Vitreous China
Toilet Seat Included:
No
Toilet Type:
Tank
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
195711210401
Width:
18 in