This product requires certification to purchase.

1.6 gpf Toilet Tank in Black Black

KOHLER

Highline® 1.6 gpf Toilet Tank in Black Black

  • Fast #
  • Part #K4645-7
  • Item #2392122
  • Manufacturer Part #4645-7
3.8 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Toilet Tank in Black Black

  • Fast #
  • Part #K4645-7
  • Item #2392122
  • Manufacturer Part #4645-7
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4304 or Kohler® K-4304-L to create Kohler® K-3493 Highline® pressure lite toilet
  • Please see K-3493 Highline® pressure lite toilet for full details
  • Material: Vitreous china
  • Pressure lite toilets that utilize 1.6 gallon per flush
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1, ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
8-5/8 in
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/8 in
IAPMO Listed:
No
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
650531303189
WaterSense Labeled:
No
Width:
21-1/4 in