This product requires certification to purchase.

30-3/8 in. 1.28 gpf Round Front Toilet with Right Hand Trip Lever in Almond

KOHLER

Highline® 30-3/8 in. 1.28 gpf Round Front Toilet with Right Hand Trip Lever in Almond

  • Fast #
  • Part #K5296-RA-47
  • Item #7182282
  • Manufacturer Part #5296-RA-47
3.7 out of 5 Customer Rating
Brand image
KOHLER

Highline® 30-3/8 in. 1.28 gpf Round Front Toilet with Right Hand Trip Lever in Almond

  • Fast #
  • Part #K5296-RA-47
  • Item #7182282
  • Manufacturer Part #5296-RA-47
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes right-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4436-RA tank and Kohler® K-5393 bowl
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
30-3/8 in
IAPMO Listed:
No
Length:
27-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
19-3/8 in