This product requires certification to purchase.

Elongated Floor Mount Two Piece Toilet Bowl in White

KOHLER

Highline® Elongated Floor Mount Two Piece Toilet Bowl in White

  • Fast #
  • Part #K4304-SS-0
  • Item #7311716
  • Manufacturer Part #4304-SS-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® Elongated Floor Mount Two Piece Toilet Bowl in White

  • Fast #
  • Part #K4304-SS-0
  • Item #7311716
  • Manufacturer Part #4304-SS-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Ideal for residential or light commercial installations.
  • Kohler plumbing products mean beautiful form as much as reliable function.
  • Seat not included.
  • Combines with the K-4645 Highline tank to create a K-3493-SS Highline Pressure Lite toilet.
  • Please see K-3493-SS Highline Pressure Lite toilet for full details.
  • Constructed of vitreous china.
  • Combine with K-4645 Highline toilet tank to create K-3493 Highline Pressure Lite toilet.
  • Please see K-3493 Highline Pressure Lite toilet for full details.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-9/16 in
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Pressure
GSA Approved:
No
Height:
17-1/8 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
30-9/16 in
Toilet Bowl Width:
12 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
885612629852
Width:
12 in