Elongated Toilet Bowl in Black
Highline® Elongated Toilet Bowl in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Highline Tall bowl offers seating 2-in higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
- Combines with a K-4467 tank to create a complete K-25224 toilet
- Standard 12-in (305 mm) rough-in
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29-1/2
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 19
- IAPMO Listed:
- No
- Length:
- 28-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 19
- Toilet Bowl Length:
- 29-1/2
- Toilet Bowl Width:
- 18
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8
- UPC:
- 885612839398
- WaterSense Labeled:
- No
- Width:
- 18