This product requires certification to purchase.

Elongated Toilet Bowl in Black

This product has been replaced by

HIGHLINE COMFORT HEIGHT R360 EB BOWL
KOHLER Elongated Toilet Bowl in Black Black™
Manufacturer Part #44199-7
KOHLER

Highline® Elongated Toilet Bowl in Black

  • Fast #
  • Part #K4199-7
  • Item #4100005
  • Manufacturer Part #4199-7
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

HIGHLINE COMFORT HEIGHT R360 EB BOWL
KOHLER Elongated Toilet Bowl in Black Black™
Manufacturer Part #44199-7
KOHLER

Highline® Elongated Toilet Bowl in Black

  • Fast #
  • Part #K4199-7
  • Item #4100005
  • Manufacturer Part #4199-7
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Three-bolt quick-connect installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
28-3/4
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
28-3/4
Toilet Bowl Width:
15-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8
UPC:
650531947321
WaterSense Labeled:
No
Width:
15-1/2