Elongated Toilet Bowl in White
Highline® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Kohler Highline elongated chair-height toilet bowl offers space and comfort. This toilet bowl combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilets clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. Pair with the recommended toilet tank for a complete Highline toilet.
- Coordinates with products from the Highline line seamlessly
- Bowl only configuration - giving you the opportunity to select your matching tank
- Installs in a floor mounted configuration
- Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
- Constructed of vitreous china ensuring durability and dependability
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- All hardware required for installation is included
- 2 (51 mm) fully glazed trapway
- Weighs less than previous Highline models
Documents
Specifications
- ASME:
- ASME A-112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 16-47/50 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- UPC:
- 195711204073
- Width:
- 14-33/100 in