This product requires certification to purchase.

Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K43999-UR-0
  • Item #11833292
  • Manufacturer Part #43999-UR-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K43999-UR-0
  • Item #11833292
  • Manufacturer Part #43999-UR-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The upgraded Highline toilet combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilets clean and simple aesthetic is Revolution 360 technology. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This toilet is easier to handle and install. This model also features an Insuliner tank liner, which minimizes condensation, and has a right-hand trip lever.
  • Coordinates with products from the Highline line seamlessly
  • Two-piece configuration allows for easier access to the area around the toilet
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Right hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • All hardware required for installation is included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-5/16
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
Height:
31-1/8
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trap Size:
2-1/8
Trip Lever Location:
Right-Hand
Type:
K43999-UR-0
WaterSense Labeled:
Yes
Width:
18-1/50