This product requires certification to purchase.

Round Toilet Bowl in Black Black™

KOHLER

Highline® Round Toilet Bowl in Black Black™

  • Fast #
  • Part #K5393-7
  • Item #7182203
  • Manufacturer Part #5393-7
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® Round Toilet Bowl in Black Black™

  • Fast #
  • Part #K5393-7
  • Item #7182203
  • Manufacturer Part #5393-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with a Kohler® K-4467/-RA or Kohler® K-4436/-RA tank to create a complete Kohler® K-5481/-RA or Kohler® K-5296/-RA toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
27-3/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
18 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
UPC:
885612488374
WaterSense Labeled:
No
Width:
18 in