Toilet Bowl in White

KOHLER

Highline® Toilet Bowl in White

Brand image
KOHLER

Highline® Toilet Bowl in White

  • Part #K4304-SSL-0
  • Item #7312068
  • Manufacturer Part #4304-SSL-0
3.4 out of 5 Customer Rating
Toilet Bowl in White is rated 5.0 out of 5 by 1.
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-712414, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 33ms
  • reviews, product

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 18
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for residential or light commercial installations.
  • Kohler plumbing products mean beautiful form as much as reliable function.
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Constructed of vitreous china.
  • Combines with the K-4645 Highline tank to create a K-3493-SS Highline Pressure Lite toilet with bedpan lugs.
  • Please see K-3493-SS Highline Pressure Lite toilet for full details.
  • Seat not included.
  • Includes bedpan lugs.
  • Combine with K-4484 Highline toilet tank to create K-3519 Highline Pressure Toilet 1.0 gpf.
  • Combine with K-4645 Highline toilet tank to create K-3493 Highline Pressure Lite toilet 1.6 gpf.

Documents


Specifications

ASME:
A112.19.2
Bowl Only:
Yes
Bowl Shape:
Elongated
CSA Certified:
Yes
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Flow Rate Range:
Greater than 1.28 gpf
Height:
17-1/8 in
Installation Type:
Floor Mount
Length:
29-1/4 in
Material:
Vitreous China
Overall Depth:
15-1/8 in
Overall Height:
17-1/8 in
Overall Length:
29-1/4 in
Overall Width:
15-1/8 in
Style:
Traditional
Tank Only:
No
Toilet Bowl Depth:
15-1/8 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Width:
15-1/8 in
cUPC Certified:
Yes

Rated 5 out of 5 by from Great Toilet Glad I made this purchase.This toilet flushes great...I am a plumber have installed many pressure assist toilets but this one is my favorite... would highly recommend;
Date published: 2021-10-18
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-712414, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product