Single Handle Roman Tub Faucet with Handshower in Vibrant® Brushed Moderne Brass
Hint™ Single Handle Roman Tub Faucet with Handshower in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Remote-valve handle allows for ease of access
- Diverter spout
- Single lever handle allows for simultaneous on/off activation and temperature setting
- 11 gpm (41.6 l/min) maximum flow rate at 45 psi (3.1 bar)
- Temperature memory allows faucet to be turned on and off at any temperature setting
- High-temperature limit setting for added safety
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 60 in metal hose and single-function hand shower included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hint™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- EPA Compliant:
- Yes
- Faucet Center Size:
- 5-3/4 in
- Faucet Height:
- 9-1/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 11.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pressure - High:
- 45
- Showerhead Function:
- Single
- Spout Height:
- 5 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes