This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

HINT CENTERSET FAUCET
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #37894-4-CP
KOHLER

Hint™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97094-4-CP
  • Item #7798236
  • Manufacturer Part #97094-4-CP
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

HINT CENTERSET FAUCET
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #37894-4-CP
KOHLER

Hint™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97094-4-CP
  • Item #7798236
  • Manufacturer Part #97094-4-CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two handles offer separate control of hot and cold water
  • 1.2 gpm (gallons per minute) maximum flow rate at 60 psi
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain with 1-1/4" tailpiece
  • Coordinates with Pitch bath and shower trim
  • Coordinates with hint faucets and pitch showering components to complete your bathroom
  • Premium metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • For 4-in (102 mm) centers
  • Deck-mount installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Hint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-9/16
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
4-9/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
3-5/8
Spout Reach:
4-5/16
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
885612704498
WaterSense Labeled:
Yes