Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Hint™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 81-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 7-7/16 in. (189 mm) spout reach
- 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
- Coordinates other products in the Hint® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Hint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 2-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fitting Size 1:
- 2-1/2 in
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612963222
- WaterSense Labeled:
- No
- Width:
- 14-3/16 in