This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Hint™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT25740-4-BN
  • Item #9880577
  • Manufacturer Part #T25740-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Hint™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT25740-4-BN
  • Item #9880577
  • Manufacturer Part #T25740-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 7-7/16 in. (189 mm) spout reach
  • 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Coordinates other products in the Hint® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
10.0 gpm
Height
5-7/8 in
Length
9-1/4 in
Spout Height
5 in
Tub Spout Reach
7-7/16 in
Width
14-3/16 in
Characteristics & Features
Collection
Hint™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
UPC
885612963239