1/2 in. Shower Arm in Vibrant Brushed Moderne Brass
Honesty® 1/2 in. Shower Arm in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design.
- ½-in NPT connection
- Coordinates with other products in the Honesty collection
- 5-3/4-in x 5-1/3-in x 2-11/16-in
- Brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Honesty®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Height:
- 2-7/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- Spout Height:
- 1-11/16 in
- UL Listed:
- No
- UPC:
- 885612925480
- WaterSense Labeled:
- No
- Width:
- 5-183/500 in