1/2 in. Tub Spout with Flange in Matte Black
Honesty 1/2 in. Tub Spout with Flange in Matte Black
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design.
- ½-in NPT connection
- Coordinates with other products in the Honesty collection
- 5-3/4-in x 5-1/3-in x 2-11/16-in
- Brass
Specifications
- ADA Compliant:
- No
- Collection:
- Honesty
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-3/8 in
- Faucet Part Type:
- Fitting
- Height:
- 2-7/10 in
- Installation Type:
- Wall Mount
- Length:
- 1/2 in
- Material:
- Metal
- Shower Arm Reach:
- 5-3/8 in
- Type:
- K20005-BL
- UPC:
- 885612593856
- Width:
- 5-183/500 in