1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Honesty® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty robe hook draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere
- Provides additional storage in bathroom space
- Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Collection:
- Honesty®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-1/4 in
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- UPC:
- 885612919953
- Width:
- 2-1/8 in