This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Honesty® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26634-BL
  • Item #8326594
  • Manufacturer Part #26634-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26634-BL
  • Item #8326594
  • Manufacturer Part #26634-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 in. (610 mm) bar
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
26-1/8 in
Hardware Included:
Yes
Height:
2-47/50 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
885612822598
Width:
24 in