5-3/8 in. Wall Mount Shower Arm in Vibrant® Brushed Nickel
Honesty® 5-3/8 in. Wall Mount Shower Arm in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design
- 1/2 in NPT connection
- Coordinates with other products in the Honesty collection
- 5-3/4 in x 5-1/3 in x 2-11/16 in
- Brass
Specifications
- ADA Compliant:
- No
- Collection:
- Honesty®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-7/10
- Installation Type:
- Wall Mount
- Length:
- 5-3/8
- Material:
- Brass, Metal
- Shower Arm Reach:
- 5-3/8
- UPC:
- 885612925503
- Width:
- 1-5/8