This product requires certification to purchase.

5 in. Center to Center Cabinet Pull in Vibrant Brushed Moderne Brass

KOHLER

Honesty® 5 in. Center to Center Cabinet Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K26640-2MB
  • Item #9274270
  • Manufacturer Part #26640-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 5 in. Center to Center Cabinet Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K26640-2MB
  • Item #9274270
  • Manufacturer Part #26640-2MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With clean lines and square features, the contemporary honesty drawer pull draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere
  • Coordinates with honesty faucets accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER one-year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-1/16 in
Height
5/8 in
Length
5-5/8 in
Width
5/8 in
Characteristics & Features
Collection
Honesty®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Hardware Type
Cabinet Pull
Material
Metal, Zinc
Style
Modern
Warranty & Product Information
UPC
885612919991