This product requires certification to purchase.

60W 1-Light 9.5in. Wall Sconce in Brushed Nickel

KOHLER

Honesty 60W 1-Light 9.5in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K38396-SC01S-BNL
  • Item #10434452
  • Manufacturer Part #38396-SC01S-BNL
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty 60W 1-Light 9.5in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K38396-SC01S-BNL
  • Item #10434452
  • Manufacturer Part #38396-SC01S-BNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Pisgah Forest, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimalist in its design, the Hint lighting collection is a versatile style choice for both traditional and contemporary environments. This clean, elemental one-light sconce draws your attention to the soft glow of an etched glass disk which gently diffuses light and gives your room a calming warmth. Available in a variety of finishes to adorn any room in your home.
  • Clear glass disk has an organic swirl pattern that creates a dramatic play of light
  • Type T or B bulb recommended (sold separately)
  • Coordinates with products in the Hint® collection
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Constructed from glass and metal
  • Requires (1) medium (E26) bulb (not included)
  • Rated for installation in damp locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Honesty
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
Glass Type:
Patterned
Height:
16-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
UPC:
195711095572
Volts:
120V
Watts:
120 W
Width:
4-3/4 in