Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Honesty® Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With clean lines and square features, the contemporary Honesty collection draws inspiration from modern European design. This sleek Honesty bath spout creates a clutter-free, easy-to-clean bathroom atmosphere. Coordinate it with the Honesty bathroom sink faucet and shower trim
- Metal construction
- Nondiverter spout with 1/2-in NPT or slip-fit connection
- Complements honesty faucets and accessories
- Kohler faucet lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Honesty®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-13/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Metal
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 6-9/16 in
- Tub Spout Reach:
- 6-9/16 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 885612925497
- Width:
- 1-7/8 in