This product requires certification to purchase.

One Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Honesty® One Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS99764-4-BN
  • Item #9622290
  • Manufacturer Part #TS99764-4-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Honesty® One Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS99764-4-BN
  • Item #9622290
  • Manufacturer Part #TS99764-4-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This new K-TS99764-4 trim replaces the existing K-T99764-4 trim
  • The new trim is identical and includes trim adapter kits for both rite-temp K-304/K-2971 high flow and the new K-8304 series valve
  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes single function 2.5 gpm showerhead with Katalyst® air induction technology
  • MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup
  • Coordinates with Honesty™ faucets accessories and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Honesty®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in - 14 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/8
IAPMO Listed:
Yes
Length:
6-1/2
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/16
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
885612922342
Valve Trim Type:
Pressure Balancing
Width:
6-1/2