This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

KOHLER

Honesty™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS99764-4-BL
  • Item #7730162
  • Manufacturer Part #TS99764-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS99764-4-BL
  • Item #7730162
  • Manufacturer Part #TS99764-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • This new K-TS99764-4 trim replaces the existing K-T99764-4 trim the new trim is identical and includes trim adapter kits for both rite-temp K-304/K-2971 hiflow and the new K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst™ air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Honesty™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-1/2
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/8
Length:
6-1/2
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/16
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
885612593832
WaterSense Labeled:
No
Width:
6-1/2